Skip to Content
Merck
All Photos(1)

Key Documents

10462

Supelco

Carbopack Carbon Adsorbent

matrix Carbopack Y, 60-80 mesh, bottle of 10 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100

Product Name

Carbopack Adsorbent, matrix Carbopack Y, 60-80 mesh, bottle of 10 g

form

granular

packaging

bottle of 10 g

technique(s)

LPLC: suitable

surface area

~24 m2/g

matrix

Carbopack Y

matrix active group

carbon

particle size

60-80 mesh

pore size

~0 cm3/g macroporosity
~0 cm3/g mesoporosity
~0 cm3/g microporosity
~0 Å pore diameter

density

~0.38 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are:
  • Granular
  • Friable
  • Used for molecules with an analyte size relative to C3-C20+ n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbopack products are a type of GCB adsorbent.
  • Particles are 40 mesh and smaller
  • Use 40/60 mesh to prevent channeling (if observed with a 20/40 mesh Carbotrap® adsorbent)
  • Use smaller mesh (60/80, 80/100, etc.) for all other applications
  • Use the smallest particle size available as long as the application can handle the pressure drop

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon
Carbopack Y was used for determination of contamination caused by pesticides like alachlor, atrazine, captan, formothion, lindane and phosalone in atmospheric samples. Carbopack Y was modified with mono-molecular layer of heptakis-(2,3,6-tri-O-methyl)-ß-cyclodextrin and was used in gas chromatography to study the effect of size and spatial structure of adsorbate molecules on adsorption of organic vapours.
Carbotrap®/Carbopack adsorbent can withstand high bake-out temperature without losing the mechanical and chemical integrity. It has a high affinity for isoprene and does not retain significant amounts of water. Furthermore it has a tendency to pulverize if it is packed too tightly. Carbotrap®/Carbopack adsorbent was used to quantitatively determine trace amounts of volatile organic compounds (VOCs) in air. It was also used for designing sampling protocols on the basis of its retention volume of the gaseous organic compounds of interest.

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Adsorption of organic vapors on the Carbopack Y carbon adsorbent modified with heptakis-(2, 3, 6-tri-O-methyl)-?-cyclodextrin.
Kudryashov SY, et al.
Russian Journal of Physical Chemistry A, 84 (3), 495-502 (2010)
Gas phase retention volume behavior of organic compounds on Carbotrap graphitized carbon.
Pankow JF.
Journal of Chromatography A, 547, 488-493 (1991)
Comparison of Tenax TA and Carbotrap for sampling and analysis of volatile organic compounds in air.
Rothweiler H, et al.
Atmospheric Environment, 25 (2), 231-235 (1991)
Li-Ming Yuan et al.
Analytical chemistry, 78(18), 6384-6390 (2006-09-15)
Single-walled carbon nanotubes (SWNTs) have high surface area, high adsorption ability, and nanoscale interactions. In this study, capillary columns including SWNTs, ionic liquid (IL), and IL + SWNTs for GC were prepared. The separation results showed that SWNTs possessed a
Bikram Subedi et al.
Bulletin of environmental contamination and toxicology, 92(4), 460-465 (2013-12-10)
A selective pressurized liquid extraction technique (SPLE) was developed for the analysis of polychlorodibenzo-p-dioxins, polychlorodibenzofurans (PCDD/Fs) and dioxin-like polychlorobiphenyls (dl-PCBs) in clam and crab tissue. The SPLE incorporated multiple cleanup adsorbents (alumina, florisil, silica gel, celite, and carbopack) within the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service