Z769614
Branson M series ultrasonic bath
bath volume 5.7 L, AC/DC input 230 V AC, Schuko plug
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Select a Size
R$5,669.00
Select a Size
About This Item
R$5,669.00
Recommended Products
feature
model M3800-E
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-336R
bath size
290 mm (11.5 in.) × 150 mm (6 in.) × 150 mm (6 in.)
bath volume
5.7 L
Looking for similar products? Visit Product Comparison Guide
General description
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
- 40kHz Industrial Transducers
- 60-minute Mechanical Timer (can be set to run continuously)
- Tower Control Panel
- Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service