Skip to Content
Merck
All Photos(1)

Key Documents

Z743509

Direct Thermal WetGrip labels

white, diam. 0.375 in., roll of 1000

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
R$570.00

R$570.00


Estimated to ship onApril 25, 2025



Select a Size

Change View
1000 EA
R$570.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

R$570.00


Estimated to ship onApril 25, 2025


packaging

roll of 1000

manufacturer/tradename

Diversified Biotech GRDT-4000

diam.

0.375 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

GRIPS - To wet, frost-covered and frozen surfaces; temperature resistant to -80°C
THIN - Compatible with centrifuge rotors
RESISTANT - To chemicals and solvents
MULTI - SURFACE - Adheres to plastics, glass, metals and even paperboard boxes
For use with the GoDEX DT200 Direct printer and Dymo LabelWriter 450 (DYMO-550 printer is NOT compatible)

Disclaimer

Important note for International Customers: Our Direct Thermal labels are designed to work with U.S. Model Dymo 450 printers only. They are not compatible with European Dymo printers or Dymo 550 printers.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service