Skip to Content
Merck
All Photos(1)

Documents

Z743446

Thermal Transfer Cryo-Tags®

white, L × W 0.81 in. × 0.28 in., pkg of 4000 labels Roll

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

packaging

pkg of 4000 labels Roll

manufacturer/tradename

Diversified Biotech CRTH-3081

technique(s)

cryopreservation: suitable

L × W

0.81 in. × 0.28 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Works with most thermal transfer printers
  • Temperature resistant from -196°C to 80°C; liquid/vapor phase nitrogen
  • Print popular barcode formats for fast and easy sample identification
  • Solvent-resistant adhesive provides excellent cold temperature performance
  • Resists degradation from scuffing, chemicals, moisture and temperature fluctuations

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service