Skip to Content
Merck
All Photos(1)

Key Documents

Z743325

ContainerSEAL® sealing tape

W × L 0.75 in. × 108 ft, red

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$326.00

R$326.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$326.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

R$326.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech CSEAL-75R

W × L

0.75 in. × 108 ft

color

red

Looking for similar products? Visit Product Comparison Guide

General description

ContainerSEAL is a sealing tape designed for the vast range of bottles and containers used in laboratory applications. Its unique elastomeric characteristics allow it to stretch and conform around the irregular perimeters of containers lids and covers to form a tight seal. Container Seal will block water vapor loss, reduce the rate of gas exchange and prevent the entry of contaminants.
Ideally sized (0.75" wide), the tape can be easily removed from most surfaces without leaving an adhesive residue. Available in a variety of colors.

Legal Information

ContainerSEAL is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service