Skip to Content
Merck
All Photos(1)

Key Documents

Z742692

SureTemp® Dual Convection Incubator

volume 70 L, with SureCheck® data logging software, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$15,428.00

R$15,428.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$15,428.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.77

R$15,428.00


Check Cart for Availability

material

stainless steel chamber

manufacturer/tradename

Benchmark Scientific H2505-70-E-UK

parameter

Ambient+5 - 75 °C temp. range (Precision control)
±0.1 °C temp. stability

capacity

70 L

inside H × D × W

45 cm (17.7 in.) × 35 cm (13.7 in.) × 45 cm (17.7 in.)

volume

70 L
70000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The SureTemp Incubator series provides the highest level of temperature control with uniformity and stability levels that are unmatched by competitive models in the same class.

Each incubator is equipped with the SureCheck data logging system for verification of chamber temperature. The SureCheck system records temperature data points as often as every 60 seconds and stores this information on a flash drive. The data can then be viewed and saved using the included the SureCheck software. The recorded data can also be used to plot temperature points on a graph or exported to a spread sheet program for verification or storage/record keeping.

Unlike other laboratory incubators, the SureTemp series offers "Dual-Convection" technology, allowing users to choose between mechanical convection mode* (for exceptional temperature uniformity) or gravity convection mode* (for longer incubations where airborn contamination or drying of samples may be an issue). The heating elements are strategically located on multiple sides of the chamber and contents can be viewed with the separate inner glass door without disrupting the temperature environment.

* Mechanical Convection: Incorporates optimally positioned heating elements in conjunction with an internal chamber fan to control the internal temperatue.
Gravity Convection: Eliminates any airflow from the chamber, relying solely on the heating elements and gravity to control the internal temperature.

Features and Benefits

  • Precision temperature control up to 75°C
  • Dual-Convection technology, excellent uniformity and recovery
  • Includes SureCheck temperature logger and software
  • Stainless steel chamber with internal power outlet

Legal Information

SureCheck is a registered trademark of Benchmark Scientific, Inc.
SureTemp is a registered trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service