Skip to Content
Merck
All Photos(1)

Key Documents

Z742259

Angled Tube Rack Stand

Holds Rack up to 5.5 in. high and 8.5 in. wide, pack of 1 ea

Synonym(s):

angled bottle suport

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$539.00

R$539.00


Estimated to ship onJuly 11, 2025



Select a Size

Change View
1 EA
R$539.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

R$539.00


Estimated to ship onJuly 11, 2025


material

acrylic

feature

Holds Rack up to 5.5 in. high and 8.5 in. wide

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech TRST-1000

General description

Universal, fixed position acrylic stand with neoprene pad for supporting tube racks. Holds tube-filled racks at a comfortable positing for easier pipetting.

Features and Benefits

  • 30° viewing angle
  • alleviate repetitive stress
  • create a comfortable work station
  • neoprene pad and non-slip feet for stability
  • fits most tube racks

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service