Skip to Content
Merck
All Photos(1)

Key Documents

Z741607

Standard Safe-Cone Filter

diam. 1.83 mm, polyethylene

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
R$349.00

R$349.00


Check Cart for Availability


Select a Size

Change View
50 EA
R$349.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

R$349.00


Check Cart for Availability

material

polyethylene

packaging

package of 50 (individually wrapped)

manufacturer/tradename

Sartorius 721014

diam.

1.83 mm

Looking for similar products? Visit Product Comparison Guide

General description

The unique and replaceable polyethylene (PE) Safe-Cone Filters act as a final barrier to prevent any fluids and liquid vapours from reaching the internal components of the pipette. Standard Safe-Cone Filters are for general applications. They can be used for the same type of work as the Plus Filter is recommended for, but need to be changed more frequently. Safe-Cone Filters are meant for applications such as radioactive work, cell culture, bacterial and virological work and molecular biology. The interval of changing the filter depends on the application and the sample. However, according to studies, the filter should be changed daily (or after 50 to 250 pipettings) and immediately in case of over-aspiration.To ensure safety of the user, forceps should be used to change the filter. The mLINE® pipettes also feature a built-in filter ejector. In addition, clean the tip cone with ethanol (70%) prior to assembling a new filter. The unique and replaceable polyethylene (PE) Safe-Cone Filters act as a final barrier to prevent any fluids and liquid vapours from reaching the internal components of the pipette. Standard Safe-Cone Filters are for general applications. They can be used for the same type of work as the Plus Filter is recommended for, but need to be changed more frequently. Safe-Cone Filters are meant for applications such as radioactive work, cell culture, bacterial and virological work and molecular biology. The interval of changing the filter depends on the application and the sample. However, according to studies, the filter should be changed daily (or after 50 to 250 pipettings) and immediately in case of over-aspiration.To ensure safety of the user, forceps should be used to change the filter. The mLINE® pipettes also feature a built-in filter ejector. In addition, clean the tip cone with ethanol (70%) prior to assembling a new filter.

Legal Information

mLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service