Skip to Content
Merck
All Photos(1)

Key Documents

Z740400

SecurTainer I

tamper evident, volume 20 mL

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
R$804.00

R$804.00


Check Cart for Availability


Select a Size

Change View
500 EA
R$804.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

R$804.00


Check Cart for Availability

material

polyethylene cap
polypropylene container

packaging

pack of 500 ea

manufacturer/tradename

Simport C575-20MA

volume

20 mL

Looking for similar products? Visit Product Comparison Guide

General description

Especially designed for collection, transport and storage of specimens, Simport offers shatter resistant polypropylene containers, eliminating most problems of leakage and evaporation. Containers are uniquely stackable, shatter resistant and are manufactured from virgin, polypropylene. The magenta lids are ribbed for easy opening when hands are wet or gloved while the jars are stackable for easy, safe storage and almost transparent to allow specimens to be viewed without opening. These straight sided containers are manufactured from virgin polypropylene with a unique integrated leak-resistant seal.

The uniqueness of the SecurTainerI is that it incorporates a unique tamper evident screw cap ensuring your peace of mind during transport or storage situations where someone might have manipulated the specimen without your prior knowledge. Can also be used without using the tamper evident locking mechanism.

Both containers and caps are manufactured without the use of plasticisers or mold release agents. Material used in manufacturing is free from latex. All containers are 95kpa compliant. Available in many sizes from 20 to 120 ml. Non sterile. Containers and caps packaged separately in bags of 100. Functional temperature range: -90 °C to +100 °C.

Legal Information

SecurTainer is a trademark of Simport

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service