Skip to Content
Merck
All Photos(1)

Key Documents

Z740333

PierceASeal Foil heat sealable seal

VII LabRoll, W × L 115 mm × 500 m, sterile

Synonym(s):

Pierceable foil seal, reusable heat seal

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$8,286.00

R$8,286.00


Estimated to ship onApril 17, 2025



Select a Size

Change View
1 EA
R$8,286.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

R$8,286.00


Estimated to ship onApril 17, 2025


sterility

sterile

feature

piercable

packaging

pack of 1 ea

manufacturer/tradename

IST Scientific IST-106-115SR

W × L

115 mm × 500 m

Looking for similar products? Visit Product Comparison Guide

General description

Pierceable foil seal with good solvent resistance.

Features: Foil, high solvent resistance including DMSO, non-peelable, multiple sealing/re-sealing permissible, easy sealing surface identification, pierceable.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 120°C.

Application

PCR, compound storage,sample shipping, can be sealedover existing seal

Legal Information

LabRoll is a trademark of IST Scientific
PierceASeal Foil is a trademark of IST Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service