Skip to Content
Merck
All Photos(1)

Key Documents

Z740132

BRAND® TipBox, empty

with green tip-tray for 300 μL tips

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$91.00

R$91.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$91.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.01

R$91.00


Check Cart for Availability

material

colorless polypropylene box, lid, and holder (includes a colored tip-tray)

sterility

non-sterile

feature

autoclavable (121°C, 2 bar)
Holds <300 μl tips
stackable

packaging

box of 1

manufacturer/tradename

BRAND 732994

Looking for similar products? Visit Product Comparison Guide

General description

TipBox, non-sterile: the 5 mL and 10 mL tips are only available as a racked tip version in these specially corresponding TipBoxes.

Other Notes

BR732994 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service