Skip to Content
Merck
All Photos(1)

Key Documents

Z724505

Hettich® bucket for rotors 1798, 4446 and 5694

for ROTANTA 460/460R and ROTINA 38/38R, Bucket for Rotors 1798 (Z720208), 4446 (Z657999) and 5694

Synonym(s):

Hettich® centrifuge buckets

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,596.00

R$2,596.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,596.00

About This Item

UNSPSC Code:
41103910
NACRES:
NB.22

R$2,596.00


Check Cart for Availability

feature

Holds 1 x 100 mL tubes
Holds 12 x 4 - 15 mL tubes
Holds 2 x 50 mL tubes
Holds 20 x 2.7 - 7 mL tubes
Holds 40 x 1.5 - 2 mL tubes
Holds 5 x 25 mL tubes

manufacturer/tradename

Hettich 5051

technique(s)

centrifugation: suitable

compatibility

for use with Rotor 1798, 4296, 4446, 4753, 5694

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Note: Replaces Bucket 5091

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service