Skip to Content
Merck
All Photos(1)

Key Documents

Z722308

Pall® AcroPrep 96 well filter plates, 1 mL

96 well filter plate, 0.45 μm, PTFE membrane, non-sterile, natural, 5/pk

Synonym(s):

96 well filter plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

PTFE filter membrane
conical bottom natural polypropylene wells
conical bottom natural polypropylene wells
natural polypropylene plate (plate housing)
polystyrene lid

sterility

non-sterile

feature

lid: no

manufacturer/tradename

Pall 5056

external L × W × H

12.8 cm × 8.6 cm × 3.3 cm, tip length: 0.5 cm

size

96 wells

well maximum volume

1 mL

well working volume

900 μL

color

natural

pore size

0.45 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

AcroPrep 96 well filter plates (1 mL) are ideal for use with HPLC sample preparation. 96 well filter plates can be used in both filtrate- and retentate-based applications. In addition, these mulitwell filter plates have either long or short fluid directors to direct the flow of the filtrate without cross-contamination. Proprietary sealing process allows flexibility in sealing a wide range of membrane both single and multiple layers.

Depending on the membrane, the following applications are suitable for the AcroPrep 96 well filter plates, 1 mL:

GHP Membrane:

  • Bead-/sorbent-based applications
  • Protein precipitation

PTFE Membrane:
  • Sample prep using solvents
  • Aggressive filtration applications

Glass Fiber Media:
  • Lysate clarification
  • Isolation of RNA, gDNA and plasmids from culture

Glass Fiber over Bio-Inert Membrane:
  • Clarification of cell lysates and tissue homogenates
  • Applications that require prefiltration

AcroPrep 96 Well Filter Plates, 1 mL: Optimized for a Variety of Applications Requiring Larger Per Well Volume Processing
  • Plates are constructed of chemicallyresistant, biologically-inert polypropylene
  • Robotics-friendly design has singlepiece construction, designed in accordance with the ANSI/SBS X-2004 specifications
  • A serialized barcode label allows use in automated tracking systems
  • Proprietary sealing technology individually seals each well, eliminating crosstalk
  • Available in a variety of membrane configurations
  • Extended flow directors eliminate splattering and crosstalk of filtrate

Legal Information

AcroPrep is a trademark of Pall Corporation
Pall is a registered trademark of Pall Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service