Z707465
ThermalSeal RT™ film
thickness 2 mil
Synonym(s):
DNA amplification plate seal, multiplate sealing film
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
polyester film
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific TS-RT2-100
technique(s)
PCR: suitable
qPCR: suitable
L
142.9 mm
W × L
7.94 cm × 14.29 cm
W
79.4 mm
thickness
2 mil
Looking for similar products? Visit Product Comparison Guide
General description
A combination of optically transparent polyester film with a strong, ultra-smooth, non-absorbing, non-fluorescing medical-grade adhesive for superior performance in real-time PCR applications. In place of the customary paper backing, ThermalSeal RT has a plastic liner which is easily removed before use and contributes smoothness and extreme optical clarity to the adhesive. Dimensions are 3.125 x 5.625 in. to seal PCR plates. Length between the perforated ends is 4.8 in.
- Ultra-high optical clarity
- Heat resistant, recommended for temperatures from -40°C to +120°C
- Certified DNase, RNase, and nucleic acid free
Legal Information
ThermalSeal is a registered trademark of Excel Scientific, Inc.
ThermalSeal RT is a trademark of Excel Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Photochemistry and photobiology, 95(4), 951-958 (2019-02-01)
Uncaging strategies that use near-infrared wavelengths can enable the highly targeted delivery of biomolecules in complex settings. Many methods, including an approach we developed using cyanine photooxidation, are limited to phenol-containing payloads. Given the critical role of amines in diverse
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service