Skip to Content
Merck
All Photos(1)

Key Documents

Z688312

LightSafe micro centrifuge tubes

capacity 1.5 mL, conical black polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

material

cap (attached)
conical black polypropylene

sterility

non-sterile

feature

RCF 15,000 × g
RNase and DNase free

packaging

pack of 500

manufacturer/tradename

Cole Parmer 633380

capacity

1.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made of medical grade polypropylene, LiteSafe 0.5 & 1.5 mL micro-centrifuge tubes are RNase / DNase free (excludes 5 mL tube) and can be spun up to 15,000 x g′s. Click-fit cap provides tight seal to prevent accidental opening during centrifugation. 5 mL polypropylene tubes can be spun up to 5,000 x g′s. Autoclavable, and can be stored at temperatures down to -90°C.

Features and Benefits

  • Free of RNase and DNase and autoclavable at 122°C.
  • Opaque barrier tubes help to protect light-sensitive samples
  • Suitable to be used with fluorescent probes or ethidium bromide.
  • Made of biocompatible polypropylene and can be stored down to -100°C.
  • Click-fit cap ensures zero accidental leakage during the opening.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service