Skip to Content
Merck
All Photos(1)

Key Documents

Z662658

Kern pocket balances

weighing capacity 60 g, resolution: 0.01 g

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$931.00

R$931.00


Estimated to ship onApril 12, 2025



Select a Size

Change View
1 EA
R$931.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

R$931.00


Estimated to ship onApril 12, 2025


feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern CM 60-2N

availability

not available in USA and Canada

weighing capacity measuring range

60 g, resolution: 0.01 g

overall L × W × H

85 mm × 130 mm × 25 mm

weighing pan L × W

70 mm × 80 mm

battery power

3 × 1.5 V AAA

Looking for similar products? Visit Product Comparison Guide

General description

  • Handy pocket sized balance with calculator
  • Protected against pressure and dust by a hardcase
  • Auto-off function after 4 minutes to preserve battery
  • Adjusting programme CAL, guarantees high quality

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service