Skip to Content
Merck
All Photos(1)

Documents

Z660493

Millipore

Millipore® Stericup® filter units

polyethersulfone membrane (Millipore Express PLUS), fast flow and low protein binding, pore size 0.22 μm, funnel capacity 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

polyethersulfone membrane (Millipore Express PLUS)
polystyrene housing

sterility

sterile; γ-irradiated

feature

cap
graduations
fast flow and low protein binding

packaging

pack of 12

manufacturer/tradename

Millipore SCGPU02RE

parameter

~45 °C temp. limit

bottle capacity

250 mL

filter area

40 cm2

filter capacity

250 mL

funnel capacity

250 mL

pore size

0.22 μm

Looking for similar products? Visit Product Comparison Guide

General description

The Stericup vacuum filtration system combines a Steritop filter unit with a receiver flask for processing and storing volumes from 150 mL to 1,000 mL.
It′s new no tip-easy grip flask design and compact profile improve stability during filtration, make gripping the receiver easier, and make Stericup filter units ideal to use in laminar flow hoods.

As an added convenience, the bottom of the receiver flask is slightly recessed, enabling capped flasks to be stacked for convenient storage.

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany
Stericup is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

What are you filtering out? What do you want to keep? Pick the right membrane for your filtration.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service