Skip to Content
Merck
All Photos(1)

Key Documents

Z654353

Consort EV series power supplies

EV231, output0-300 V, 0-1,000 mA, 0-150 W

Synonym(s):

Consort EV series power supplies

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
Pricing and availability is not currently available.

AC/DC input

230 V AC

description

10 ohm min load resistance
4 × 4 mm sockets

manufacturer/tradename

EV231

availability

available only in EU

parameter

0-40 °C ambient temperature

W × D × H

24 cm × 20 cm × 13 cm

weight

4.3 kg

output

0-300 V, 0-1,000 mA, 0-150 W

General description

  • Timer 0-99.59 hour
  • Volt hours 0-99.99 kVH
  • LCD display, 2 × 16 characters
  • Ground leakage detection 500 μA
  • No load detection, programmable, overload detection
  • 3600 values of data logging
  • 0-95% non condensing humidity

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service