Skip to Content
Merck
All Photos(1)

Key Documents

Z629103

Vivapure spin columns

S Mini H

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
R$2,106.00

R$2,106.00


Estimated to ship onMay 18, 2025



Select a Size

Change View
24 EA
R$2,106.00

About This Item

UNSPSC Code:
41104916
NACRES:
NB.22

R$2,106.00


Estimated to ship onMay 18, 2025


material

polypropylene housing
regenerated cellulose membrane

description

uses a fixed-angle rotor

sterility

non-sterile

manufacturer/tradename

S Mini H
Sartorius VS-IX01SH24

availability

not available in USA and Canada

bed volume

240 μL

membrane area

7.48 cm2

tube size

2 mL

working volume

≤0.4 mL

pore size

3-5 μm

capacity

4 mg binding capacity

Looking for similar products? Visit Product Comparison Guide

General description

Vivapure spin columns employ an innovative and powerful ion exchange membrane technology for purification of proteins. Vivapure purification protocols allow the isolation of ultrapure proteins with high yield in less than 30 minutes.

The columns are available with different ion exchange resins:
  • Type C: carboxylic acid (weak acidic cation exchanger)
  • Type D: diethylamine (weak basic anion exchanger)
  • Type Q: quarternary ammonium (strong basic anion exchanger)
  • Type S: sulphonic acid (strong acidic cation exchanger)

Note: Comes with comphrensive instruction handbook and laminated protocol card.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service