Skip to Content
Merck
All Photos(1)

Key Documents

Z617687

Greiner Sapphire PCR tubes, thin wall

capacity 0.2 mL, colorless tube, flat cap, case of 10000 (10 x 1000ea)

Synonym(s):

microcentrifuge tubes, microfuge tubes, Greiner PCR tubes

Sign Into View Organizational & Contract Pricing

Select a Size

10000 EA
R$8,857.00

R$8,857.00


Check Cart for Availability


Select a Size

Change View
10000 EA
R$8,857.00

About This Item

UNSPSC Code:
41103037
NACRES:
NB.11

R$8,857.00


Check Cart for Availability

material

colorless cap
colorless tube
conical bottom
flat cap
polypropylene
polypropylene cap
polypropylene tube

sterility

non-sterile

feature

RNase and DNase free
graduations: no

packaging

case of 10000 (10 x 1000ea)

manufacturer/tradename

Greiner 683201

technique(s)

PCR: suitable

cap diam.

6.3 mm

capacity

0.2 mL

tube diam.

5.4 mm

suitability

suitable for (PCR applications)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Greiner PCR tubes′ thin wall construction promotes optimal heat transfer between the thermocycler block and the reaction mixture. These PCR tubes are certified RNase/DNase free and are non-pyrogenic as well.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service