Skip to Content
Merck
All Photos(1)

Key Documents

Z377570

Sigma-Aldrich

Gel drying frames

size 14 cm × 14 cm

Synonym(s):

crack prevention gel drying rack, gel drying frame

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
R$1,338.00

R$1,338.00


Estimated to ship onMay 21, 2025



Select a Size

Change View
1 PKG
R$1,338.00

About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

R$1,338.00


Estimated to ship onMay 21, 2025


packaging

pk of 50 sheets

manufacturer/tradename

Diversified Biotech

size

14 cm × 14 cm

Looking for similar products? Visit Product Comparison Guide

General description

Dry gels quickly and easily between sheets of cellophane without heat or vacuum. Simply equilibrate gel in 20% ethanol − 10% glycerol to reduce swelling, then assemble cellophane sheets and gel in a sandwich on the drying frame, and leave to dry at room temperature. Most gels dry completely overnight.
Includes 2 open frames, 2 solid back plates, 12 side clips and 50 sheets of pre-cut cellophane

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service