Skip to Content
Merck
All Photos(1)

Key Documents

Z377023

Nalgene® PETG Biotainer® Bottles and Carboys

capacity 125 mL, clear PETG

Synonym(s):

hdpe bottles, petg bottles, sterile bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 CASE
R$5,519.00

R$5,519.00


Check Cart for Availability


Select a Size

Change View
1 CASE
R$5,519.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

R$5,519.00


Check Cart for Availability

material

clear PETG
narrow-mouth bottle
square bottle

Joint

Joints threaded neck (38)

sterility

sterile

feature

graduations
with cap

packaging

case of 100 ea
pack of 5 ea

manufacturer/tradename

Nalgene® 3025-42

capacity

125 mL

diam. × H

52 mm × 105 mm

neck I.D.

26 mm

Looking for similar products? Visit Product Comparison Guide

General description

Biotainer® media bottles eliminate the need for cleaning, sterilizing, and related validations. With certification for sterility and being ready-to-use, all Biotainer bottles undergo gamma irradiation to achieve a Sterility Assurance Level (SAL) of 10-6. This saves time and resources associated with cleaning and sterilization processes.
Featuring a square footprint for space saving, a wide neck for smoother sample pouring, and a drip control ring. Also, each bottle has easy-to-read graduations and an indented, ribbed hand grip for easier handling. The lot number and sterility dating are printed on each bottle for traceability.

The screw caps of the PETG bottles are fitted with high-density polyethylene cap liners. Polycarbonate bottles can be heated to autoclaving temperatures and frozen to −100 °C. The screw caps are fitted with silicone rubber laminated liners. The HDPE bottle is excellent for low-temperature freezing of media and similar products.

Application

Biotainer® media bottles are suitable for prolonged storage of pH-sensitive materials, such as culture media.

Features and Benefits

  • Made from durable and crystal-clear polyethylene terephthalate G copolyester (PETG) for maintaining sample integrity.
  • Closures equipped with polyethylene foam core liners ensure leakproof assurance.
  • Custom options available for fluid transfer applications.
  • Supported by extensive validation documentation.
  • Suitable for storage in a wide range of temperatures, from -40°C to +70°C.

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service