Skip to Content
Merck
All Photos(1)

Key Documents

Z363367

Sigma-Aldrich

Scienceware® stainless steel spreaders

Spreader segment 16 mm L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$206.00

R$206.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$206.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.22

R$206.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37736-0006

Looking for similar products? Visit Product Comparison Guide

General description

Both sizes are 8 in (20 cm) long, constructed of 3/16 in. (5 mm) stainless steel rod. Lifetime service: unbreakable, autoclavable and chemically sterilizable.
Optimal for 60 mm dishes

Application

For inoculating petri dishes

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service