Skip to Content
Merck
All Photos(1)

Key Documents

Z355011

Millipore

Millicell® HA culture plate inserts

pore size 0.45 μm, diam. 30 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107

manufacturer/tradename

Millipore PIHA03050

diam.

30 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

Mixed cellulose esters membrane (HATF) in a polystyrene housing

Legal Information

Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service