Skip to Content
Merck
All Photos(1)

Key Documents

Z329231

BRAND® magnetic stirring bar, PTFE, oval

L 25 mm, diam. 12 mm

Synonym(s):

PTFE, Stirring rods

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
R$1,260.00

R$1,260.00


Available to ship onApril 09, 2025Details



Select a Size

Change View
10 EA
R$1,260.00

About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

R$1,260.00


Available to ship onApril 09, 2025Details


material

PTFE-coated
oval

manufacturer/tradename

BRAND 137305

L

25 mm

diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for vessels with round bottom, e.g. round-bottom flasks.

Other Notes

BR137305 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service