Skip to Content
Merck
All Photos(1)

Key Documents

Z329118

BRAND® magnetic stirring bar, PTFE, octagonal with pivot ring

L 25 mm, bar diam. 10 mm

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
R$638.00

R$638.00


Check Cart for Availability


Select a Size

Change View
10 EA
R$638.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

R$638.00


Check Cart for Availability

material

PTFE-coated
octagonal (with pivot ring)

manufacturer/tradename

BRAND 137612

L

25 mm

bar diam.

10 mm

pivot ring diam.

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Angular surface creates high turbulence even at low speeds. For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum position.

Other Notes

BR137612 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service