Skip to Content
Merck
All Photos(1)

Documents

Z324701

BRAND® BLAUBRAND® mixing cylinder

volume 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106618
NACRES:
NB.43

Joint

joint ST/NS stopper10/19

feature

subdivision 0.2 mL

manufacturer/tradename

BRAND

H

160 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Mixing cylinders according to DIN EN ISO 4788. Class A, conformity certified. Made from DURAN®, calibrated to contain (TC, In). With PP stopper and hexagonal glass base (except 500 & 1000 mL which have PE stopper and octagonal base). High contrast blue enamel graduations and inscriptions.

All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR32408 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service