Z324647
BRAND® SILBERBRAND ETERNA mixing cylinders
volume 50 mL
Select a Size
R$567.00
Select a Size
About This Item
R$567.00
Recommended Products
material
polypropylene stopper
Joint
joint ST/NS19/26
feature
subdivision 1 mL
manufacturer/tradename
BRAND
H
220 mm
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service