Skip to Content
Merck
All Photos(1)

Key Documents

Z324469

BRAND® BLAUBRAND® ETERNA measuring cylinder

volume 50 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
R$329.00

R$329.00


Available to ship onApril 08, 2025Details



Select a Size

Change View
2 EA
R$329.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$329.00


Available to ship onApril 08, 2025Details


feature

subdivision 1 mL

manufacturer/tradename

BRAND

H

200 mm

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinders tall form. Class A, conformity certified to DIN EN ISO 4788. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal glass base. Ring marks at major graduations. Graduations and inscriptions in ETERNA amber stain, particularly resistant to aggressive cleaning methods.

All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR32728 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service