Skip to Content
Merck
All Photos(1)

Documents

Z323764

BRAND® SILBERBRAND automatic burette, Pellet pattern

volume 50 mL, amber glass stopcock (Schellbach lateral)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808

material

amber borosilicate glass 3.3
amber glass stopcock (Schellbach lateral)

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND 22324

volume measuring range

50 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

With intermediate stopcock to recirculate residual liquid. Calibrated to deliver (TD, Ex). High contrast white enamel graduations and inscriptions.

Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.

Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.

Other Notes

BR22324 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service