Skip to Content
Merck
All Photos(2)

Key Documents

Z227544

Millipore

Millex syringe filter units, disposable, PTFE

pore size 0.45 μm, diam. 4 mm, modified hydrophilic PTFE membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

high-density polyethylene housing
modified hydrophilic PTFE membrane

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Millipore SLLHR04NL

diam.

4 mm

volume

≤1 mL

pore size

0.45 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

All units contain PTFE filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.

Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5-10 mL.

Application

HPLC; aqueous and organic solvents and solutions

Legal Information

Millex is a trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service