Skip to Content
Merck
All Photos(2)

Documents

Z135046

Sigma-Aldrich

Transfer pipette, polyethylene

narrow standard stem, bulb draw 3.1 mL, non-sterile

Synonym(s):

liquid transfer tool, plastic pipette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

polyethylene

sterility

non-sterile

feature

graduations: no

packaging

pack of 500

manufacturer/tradename

Sigma-Aldrich

L

150 mm

bulb draw

3.1 mL

stem diam.

2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disposable transfer pipettes are a great way to transfer liquids without the worry of cross-contamination. Available in 19 styles, our extensive range is sure to have one that fits your needs.

Available as non-sterile, sterile, or sterile and wrapped in packs of 10.

  • Unified design with built-in pipette bulb
  • Safe, convenient use and disposal
  • Reduces loss of cells and proteins that bind to glass
  • Heat sealable to create liquid-tight storage
  • Non-autoclavable

Packaging

Bulk pack

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service