Skip to Content
Merck
All Photos(1)

Documents

V9637

Greiner Cryo.s vials

capacity 2 mL, white cap, vial type, id field, support rim, External thread

Synonym(s):

cryo vials, cryogenic tubes, cryogenic vials, cryrogenic storage, Greiner cryogenic vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

material

colorless tube
polypropylene tube
round bottom (self-standing)

sterility

sterile (DNAse and RNAse free)
sterile

feature

vial type id field, support rim
External thread

packaging

pack of 500 ea (5 x 100 ea)

manufacturer/tradename

Greiner 126263

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

cap diam.

13.1 mm

capacity

2 mL

tube diam.

12.5 mm

color

white cap

Looking for similar products? Visit Product Comparison Guide

General description

Cryo.S freezing vials from Greiner are radiation sterilized along and are DNase- and RNase-free. Non-pyrogenic by LAL method. Vials and caps are made of polypropylene. Caps available in a variety of colors. 150 Cap inserts with 500 each size and 100 cap inserts with 300 each size.

Legal Information

Cryo.s is a trademark of Greiner Bio-One GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service