Skip to Content
Merck
All Photos(1)

Key Documents

TMO383423-42

Nalgene® Certified Clean Biotainer(TM) Carboys

polycarbonate, volume 20 L, case of 3 ea

Synonym(s):

biotainer carboy, certified nalgene carboy, sterile carboy

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
R$6,363.00

R$6,363.00


Check Cart for Availability


Select a Size

Change View
1 EACH
R$6,363.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$6,363.00


Check Cart for Availability

material

polycarbonate

packaging

case of 3 ea

manufacturer/tradename

Nalgene 383423-42

volume

20 L
20000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific Nalgene Polycarbonate Biotainer Bottles and Carboys reduce the risk of carry-over contamination. Durable, translucent PC construction ensures the integrity of your sample, even frozen to -100°C.

Features and Benefits

  • Provided sterile and ready-to-use; including certified clean products, which meet USP<788> standards and endotoxins below 0.5 EU/mL
  • Certified clean products include triple layer packaging, with two heat-sealed layers to facilitate ease of entry into cleanrooms
  • Sterility Assurance Level of 10-6 inside the bottle/closure
  • Robust, PC can be used from -100°C to 100°C, allowing for both heated mixing and frozen storage or shipment. Must be tested in actual use conditions as results may vary depending upon application.
  • Inspection procedures throughout manufacturing include leak testing, dimensional testing, visual inspection for particulates and release testing to ensure the product meets all specifications.
  • All container/closure systems are certified leakproof** to protect valuable contents

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Can you provide information on the sterilization method for product TMO383423-42?

    1 answer
    1. When using polycarbonate bottles, it is recommended to autoclave and/or use radiation for sterilization. Before autoclaving, it is important to thoroughly rinse the products to avoid crazing and spotting caused by detergent residues. The autoclaving cycles should be limited to 20 minutes at 121°C, as repeated autoclaving can lead to a loss of mechanical strength, affecting its performance under high-stress applications such as centrifugation. It is not advisable to expose these vessels to high stresses such as vacuum application or centrifugation. Dishwashers can be used with all resins, except for LLDPE, acrylic, and PS, due to temperature limitations. The maximum recommended use temperature for polycarbonate is 115°C - 138°C. Repeated washing of polycarbonate vessels in the dishwasher can weaken the strength of the bottles. Detailed information and recommendations on autoclaving and a table of resin properties with recommended sterilization methods can be found in our Nalgene technical guide, specifically on page 16 and 19.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service