Skip to Content
Merck
All Photos(1)

Key Documents

TMO362150-1384

Nalgene® white caps

polypropylene, diam. × thread 41 mm × 38-430 mm, case of 250 ea

Synonym(s):

leakproof closure, threaded cap

Sign Into View Organizational & Contract Pricing

Select a Size

250 EACH
R$1,214.00

R$1,214.00


Estimated to ship onMarch 31, 2025



Select a Size

Change View
250 EACH
R$1,214.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$1,214.00


Estimated to ship onMarch 31, 2025


material

polypropylene
white

packaging

case of 250 ea

manufacturer/tradename

Nalgene 362150-1384

diam. × thread

41 mm × 38-430 mm

Looking for similar products? Visit Product Comparison Guide

General description

Eliminate spills with Thermo Scientific Nalgene Colored Polypropylene Closures. These one-piece linerless closures fit Nalgene narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service