Skip to Content
Merck
All Photos(1)

Key Documents

TMO150787

Nunc® Non-Treated Multidish

wells 48, polystyrene, L × W 128 mm × 86 mm, with lid, non-treated, case of 75 ea

Synonym(s):

multiwell plate, non treated multiwell plate, non treated plate

Sign Into View Organizational & Contract Pricing

Select a Size

75 EACH
R$4,004.00

R$4,004.00


Check Cart for Availability


Select a Size

Change View
75 EACH
R$4,004.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.15

R$4,004.00


Check Cart for Availability

material

polystyrene

packaging

case of 75 ea

manufacturer/tradename

Nunc 150787

L × W

128 mm × 86 mm

wells

48

Looking for similar products? Visit Product Comparison Guide

General description

Perform suspension cell cultures with Thermo Scientific Nunc Non-Treated Multidishes.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Could you provide information about product TMO150787? Specifically, I would like to know if these plates are individually wrapped and if they are sterile. Thank you.

    1 answer
    1. The detailed specifications for product # TMO150787 (Nunc 150787) are as follows:

      - Bottom Shape: Flat
      - Shape: Rectangular
      - Volume (Metric) Working: 0.5 mL
      - Well Count: 48
      - Closure Included: Closure Included
      - Sterility: Sterile
      - Surface Treatment: Non-treated
      - Type: Multi-Well Plate
      - Capacity (Metric): 0.5 mL (Well)
      - Includes: Lid
      - Length (Metric): 128 mm
      - No. per Case: 75
      - No. per Pack: 1
      - Width (Metric): 86 mm
      - Unit Size: Case of 75

      Additionally, it has been verified from the vendor, Nunc, that the plates are individually wrapped, with 1 per pack and 75 per case, and are sterile.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service