Recommended Products
form
solid
ε (extinction coefficient)
18000 at 347 nm
absorbance ratio
A280/347 nm 0.14
fluorescence
λex 347 nm; λem 448 nm
λex 360 nm (Flow cytometry laser line)
λex 360 nm (Microscopy laser line)
suitability
suitable for fluorescence
storage temp.
−20°C
General description
Features and Benefits
Preparation Note
Legal Information
Disclaimer
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service