Skip to Content
Merck
All Photos(1)

Key Documents

R8509

Scienceware® centrifuge tube rack, epoxy-coated steel

8-Position, for 50 mL plastic centrifuge tubes

Synonym(s):

wire tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$508.00

R$508.00


Estimated to ship onMarch 28, 2025



Select a Size

Change View
1 EA
R$508.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

R$508.00


Estimated to ship onMarch 28, 2025


feature

Holds 8 x 50 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18794-0000

size

15 cm × 7.6 cm × 8.9 cm

well size

30 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Scienceware® centrifuge tube racks are made of epoxy-coated steel wire.
  • Polygrid racks are resistant to most of the chemicals including organic solvents, salts, weak acids, and weak alkalis.
  • Temperature range -223ºC (-369ºF) to 121ºC (250ºF); autoclavable.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service