Skip to Content
Merck
All Photos(1)

Key Documents

R3508

Test tube racks

Holds 40 x 20 mm tubes, 4 × 10 array

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$231.00

R$231.00


Estimated to ship onJune 02, 2025



Select a Size

Change View
1 EA
R$231.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

R$231.00


Estimated to ship onJune 02, 2025


feature

4 × 10 array
Holds 40 x 20 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18746-0002

size

9.7 in. × 4.1 in. × 2 1/2 in.

Looking for similar products? Visit Product Comparison Guide

Application

Non-metallic submersible racks maintain stability even in swirling water. Each rack has an end plate for labeling, as well as numbered and lettered rows.

Features and Benefits

  • Bel-Art polypropylene test-tube racks are a perfect alternative to wire racks.
  • The submersible racks can maintain stability even in a turbulent water bath.
  • Features end plates for labeling - for easy tube identification. Interlocking feet facilitate the stacking of racks for storage.
  • Available in numerous hole sizes, with a choice of three colors for safety and identification.
  • Steam autoclavable at 121ºC (250ºF).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service