Skip to Content
Merck
All Photos(1)

Key Documents

P7990

Greiner CELLSTAR® serological pipette

capacity 2 mL

Synonym(s):

pipette, serological pipette, Greiner serological pipettes

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
R$4,906.00

R$4,906.00


Estimated to ship onMay 26, 2025



Select a Size

Change View
1000 EA
R$4,906.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

R$4,906.00


Estimated to ship onMay 26, 2025


material

polystyrene

sterility

sterile; γ-irradiated
sterile

feature

RNase and DNase free
graduations Subdivisions 0.01mL
plugged

packaging

pack of 1000 ea

manufacturer/tradename

Greiner 710180

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Greiner pipettes are precision extruded from the highest quality, optical-grade polystyrene. All volumes are identified by the standard international color code convention. Accuracy is maintained by high surface polish, both internally and externally, to reduce meniscus formation and ensure complete liquid expulsion with minimum carry-over.

Precision is aided by fine-line graduation printing providing accuracy of better than ±2%.

Features and Benefits

  • 1 mL, 2 mL and 5 mL sizes incorporate drawn tips while larger sizes feature molded tips to provide maximum accuracy
  • Packed individually, then double packed for extra protection
  • Designed to fit all standard pipetting devices
  • Cotton plugged for safety
  • Sterilized by γ-irradiation
  • DNase, RNase & human DNA free

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service