Skip to Content
Merck
All Photos(1)

Key Documents

OH30428216

Ohaus® Compass External Calibration Portable Balance

Model CR5200, weighing capacity 5200 g, resolution: 1 g

Synonym(s):

laboratory balance, movable balance, transportable balance, travel balance, weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
R$634.00

R$634.00


Estimated to ship onMay 31, 2025



Select a Size

Change View
1 EACH
R$634.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

R$634.00


Estimated to ship onMay 31, 2025


material

plastic weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30428216

weighing capacity measuring range

5200 g, resolution: 1 g

weighing pan W × W

13.2 cm × 12.5 cm

battery power

alkaline, 300 hr life

Looking for similar products? Visit Product Comparison Guide

General description

External Calibration - Slim, space-saving design allows for stackable storage.

Application

Weighing

Features and Benefits

Intuitive two-button design makes for easy operation.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service