Skip to Content
Merck
All Photos(1)

Key Documents

OH30253080

Ohaus® Scout® Portable Balance

Model SKX8200, weighing capacity 8200 g, resolution: 1 g, AC/DC input 230 V, universal plug set

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
R$3,624.00

R$3,624.00


Estimated to ship onApril 30, 2025



Select a Size

Change View
1 EACH
R$3,624.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

R$3,624.00


Estimated to ship onApril 30, 2025


material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30253080

weighing capacity measuring range

8200 g, resolution: 1 g

weighing pan W × L

14 cm × 17 cm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

Application

Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold

Features and Benefits

Stability indicator, stackable design with optional storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service