MTCF4068
MTC™ Bio BioFlask™ Filter Cap For Erlenmeyer Flask
fits 500 mL and 1000 mL flasks
Synonym(s):
flask screw cap, vented flask cap
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
blue polypropylene cap (with 0.2 µm membrane)
packaging
pack of 10 ea
manufacturer/tradename
MTC™ Bio F4068
Looking for similar products? Visit Product Comparison Guide
General description
Cap for 500ml and 1000ml Erlenmeyer Flasks, pkg of 10, includes filter
Vented polypropylene screw caps with 0.2µm membrane to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment.
Legal Information
BioFlask is a trademark of MTC Bio
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service