Skip to Content
Merck
All Photos(1)

Key Documents

M7561

Greiner LUMITRAC 200 1536 well plates

flat bottom white polystyrene wells,

medium-binding

, sterile

Synonym(s):

1536 immunoassay plates, 1536 multiwell plates, 1536 well microplates, 1536 well microtiter plates

Sign Into View Organizational & Contract Pricing

Select a Size

60 EA
R$8,188.00

R$8,188.00


Estimated to ship onMarch 26, 2025



Select a Size

Change View
60 EA
R$8,188.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat bottom white polystyrene wells
white polystyrene plate
maximum volume:
12.6 μL
size:
1536 wells
working volume:
10 μL
sterility:
sterile
binding type:
non-treated surface
feature:
lid: no

R$8,188.00


Estimated to ship onMarch 26, 2025


material

flat bottom white polystyrene wells
white polystyrene plate

sterility

sterile

feature

lid: no

packaging

case of 60

manufacturer/tradename

Greiner 782075

maximum volume

12.6 μL

size

1536 wells

working volume

10 μL

color

white

binding type

non-treated surface

General description

LUMITRAC 200: 1536 flat bottom, non-treated microtiter plate with an optimal working volume of 3-10 μL; maximum well capacity of 12.6 μL. Surface Area 2.3 MM(2)

Other Notes

1536 well HiBase microtiter plate, small volume, medium-binding, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mm; curvature: approx.100 μm.

Suitability

High base profile; designed for small volume work. White plates minimize cross talk in luminescence procedures. Free of detectable DNase/RNase, human DNA and pyrogens. Suitable for cell work.

Legal Information

LUMITRAC is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service