Skip to Content
Merck
All Photos(1)

Documents

M3811

Sigma-Aldrich

Greiner 384 well plates, polystyrene

flat bottom clear polystyrene wells, working volume 25 μL

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

material

clear polystyrene
flat bottom clear polystyrene wells

sterility

non-sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 784101

size

384 wells

well maximum volume

28 μL

working volume

25 μL

binding type

medium binding surface

Looking for similar products? Visit Product Comparison Guide

General description

384 flat bottom, non-treated microtiter plate with an optimal working volume of 4-25 μL; maximum well capacity of 28 μL.
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse /RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Other Notes

384 flat well HiBase microtiter plate, small volume, medium-binding, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mm; curvature: approx.150 μm.

Suitability

Free of detectable DNase/RNase, human DNA and pyrogens

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service