Skip to Content
Merck
All Photos(1)

Documents

HS2860B

TrueNorth® Cardboard Cryovial Box and Lid

without dividers, for tubes, 1.5 ‑ 2 mL, L × W × H 5.2 × 5.2 × 3 in., white, pk of 12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

material

cardboard

feature

for tubes 1.5 ‑ 2 mL

packaging

pk of 12

manufacturer/tradename

Heathrow Scientific HS2860B

technique(s)

cryopreservation: suitable

L × W × H

5.2 × 5.2 × 3 in.

size

133x133x75 mm

color

white

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • It stores small samples and tubes.
  • Store in mechanical freezers or vapor phase LN2 at -196ºC.
  • Use tubes that can be stored at the required temperature.
  • Colors make it simple to identify and categorize items.
  • Bottom vent holes enable efficient circulation and evacuation of cold air, vapor, or LN2.
  • All box footprints are 13.3 x 13.3 cm, select from two different heights
  • Autoclaving is not recommended.

Other Notes

Order partitions separately.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service