Skip to Content
Merck
All Photos(1)

Documents

HS234526B

Parafilm® M Sealing Film

film W × L 100 mm × 38 m, natural

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.71

material

natural
polyolefin (Thermoplastic)

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS234526B
Parafilm PM996

film W × L

100 mm × 38 m

Looking for similar products? Visit Product Comparison Guide

General description

Parafilm® M Sealing Film is colorless, moisture-proof film that molds to surface. It is a semi-transparent, flexible, thermoplastic film with two-way stretch.

Features and Benefits

  • Protect the integrity of research applications with a tight moisture-barrier that holds a strong seal and doesn′t release from glassware, despite off-gassing
  • Reduce the risk of tampered data with a covering that is odorless, colorless and semi-transparent
  • Prevents moisture and volume loss due to material composition and tight seal
  • Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
  • Stretches more than 200% of original length
  • Offers good resistance against acids, alkalis and some organic solvents
  • Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions
  • Disposable

Legal Information

Parafilm is a registered trademark of Bemis Company, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service