GE17-0690-01
Lysine-Sepharose™ 4B
Cytiva 17-0690-01, pack of 15 g
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
13111000
Recommended Products
ligand
L-lysine
packaging
pack of 15 g
manufacturer/tradename
Cytiva 17-0690-01
matrix
4% agarose
particle size
45-165 μm
average diameter
90 μm
cleaning in place
2-11
working range
2-11
storage temp.
2-8°C
General description
Lysine Sepharose™ 4B media with immobilized amino acid lysine is mainly used for isolation of plasminogen and plasminogen activator. The ε-amino and α-carboxyl groups on lysine is free after immobilization and interact with a range of biomolecules.
Application
Lysine Sepharose™ 4B is L-lysine immobilized to Sepharose™ 4B by the cyanogen bromide method. L-lysine is coupled via its α-amino group, leaving both the ε-amino and α-carboxyl groups free to interact with sample substances during chromatography. It is designed for purification of molecules with biospecific or charge dependent affinity for L-lysine. Lysine Sepharose™ 4B is a group specific adsorbent and has been used for isolation of plasminogen and plasminogen activator, separation of ribosomal RNA (rRNA) and purification of doublestranded DNA. The precise mechanism by which separation occurs is not fully understood but both electrostatic and stereospecific effects may contribute to the separation, depending upon the application.
Features and Benefits
- Mainly used for isolation of plasminogen and plasminogen activator, separation of ribosomal RNA (rRNA) and purification of doublestranded DNA.
- It is designed for purification of molecules with biospecific or charge dependent affinity for L-lysine.
Storage and Stability
Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Analysis Note
To view the Certificate of Analysis for this product, please visit www.cytiva.com.
Legal Information
Sepharose is a trademark of Cytiva
Storage Class Code
13 - Non Combustible Solids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service