Skip to Content
Merck
All Photos(1)

Key Documents

GBL505024

Grace Bio-Labs ONCYTE® NOVA nitrocellulose film slides

24 - 5 mm x 6 mm NC pad per side, Plain glass

Synonym(s):

nitrocellulose slides, protein microarrays

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
R$6,420.00

R$6,420.00


Check Cart for Availability


Select a Size

Change View
20 EA
R$6,420.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.17

R$6,420.00


Check Cart for Availability

feature

24 - 5 mm x 6 mm NC pad per side
Plain glass

packaging

pack of 20 ea

manufacturer/tradename

Grace Bio-Labs 505024

L × W × thickness

25 mm × 75 mm × 1 mm

Looking for similar products? Visit Product Comparison Guide

General description

Grace Bio-Labs ONCYTE® NOVA nitrocellulose coated substrates are designed for SBS compliant multiwell plates and glass substrates for high throughput automated processing of microarrays.

Legal Information

NOVA is a trademark of Grace Bio-Labs, Inc.
Oncyte is a registered trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service