Skip to Content
Merck
All Photos(1)

Key Documents

G2650

Sigma-Aldrich

Gaskets for vertical mini gel

10 cm wide, size 0.75mm x 8cm, color-coded yellow

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$91.00

R$91.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$91.00

About This Item

UNSPSC Code:
41105305
NACRES:
NB.51

R$91.00


Check Cart for Availability

Product Name

Gaskets for vertical mini gel 10 cm wide, size 0.75 mm × 8 cm, color-coded yellow

material

silicone

size

0.75 mm × 8 cm

color

color-coded yellow

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Unique gasket provides continuous seal around sides and bottom of glass plates, eliminating the need for a bottom spacer. Gasket thickness must match comb and spacers. Length of gasket material is approx. 26 cm (2 × h + w). Gaskets are color-coded for easy identification.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service